Rollway Bearing Co.
2207 K
2200 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260673
- Radial Bearing
- 35 mm Inside Diameter - 72 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Tapered Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Caged | Yes |
| Rolling Element | Ball |
| Static Load Rating | 6.7 Kn, 1506 lbs |
| Speed [Max] - Grease | 8500 rpm |
| Misalignment | Yes |
| Angular Misalignment | +/- 2.5 Degrees |
| I.D. | 35 mm |
| Dynamic Load Rating | 21.7 kN, 4878 lbf |
| Seal Type | Unsealed |
| O.D. | 72 mm |
| Overall Width | 0.91 in, 23 mm |
| Bearing Type | Radial |
| Material | 52100 Bearing Steel |
| Bore Type | Tapered |
| No. of Rows | 2 |
| Series | 2200 |
| Speed (Max) Grease | 8500 rpm |
| Duplexing | No |
| Speed [Max] - Oil | 10000 rpm |
| Inch/Metric | Inch |
| Speed (Max) Oil | 10000 rpm |
| Internal Clearance | Normal |
| Cage Material | Steel |
| Weight | 0.882 LB |
| EAN or UPC | 637410094086 |
