Rollway Bearing Co.
2212 C3
2200 Series Straight Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260611
- Radial Bearing
- 60 mm Inside Diameter - 110 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Overall Width | 1.1 in, 28 mm |
| Speed (Max) Oil | 6300 rpm |
| Series | 2200 |
| Cage Material | Steel |
| Speed [Max] - Grease | 5300 rpm |
| Speed [Max] - Oil | 6300 rpm |
| Static Load Rating | 12.6 Kn, 2833 lbs |
| Inch/Metric | Inch |
| Speed (Max) Grease | 5300 rpm |
| Misalignment | Yes |
| Duplexing | No |
| O.D. | 110 mm |
| Seal Type | Unsealed |
| No. of Rows | 2 |
| Bearing Type | Radial |
| I.D. | 60 mm |
| Rolling Element | Ball |
| Caged | Yes |
| Angular Misalignment | +/- 2.5 Degrees |
| Internal Clearance | C3 |
| Dynamic Load Rating | 33.8 kN, 7599 lbf |
| Material | 52100 Bearing Steel |
| Bore Type | Straight |
| Weight | 2.425 LB |
| EAN or UPC | 637410094321 |
