Rollway Bearing Co.
2213 K
2200 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260581
- Radial Bearing
- 65 mm Inside Diameter - 120 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Tapered Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Overall Width | 1.22 in, 31 mm |
| Misalignment | Yes |
| Series | 2200 |
| Caged | Yes |
| Bore Type | Tapered |
| Duplexing | No |
| Speed (Max) Grease | 5000 rpm |
| I.D. | 65 mm |
| O.D. | 120 mm |
| Bearing Type | Radial |
| Seal Type | Unsealed |
| Internal Clearance | Normal |
| Material | 52100 Bearing Steel |
| No. of Rows | 2 |
| Angular Misalignment | +/- 2.5 Degrees |
| Speed [Max] - Grease | 5000 rpm |
| Cage Material | Steel |
| Speed [Max] - Oil | 6000 rpm |
| Static Load Rating | 16.4 Kn, 3687 lbs |
| Inch/Metric | Inch |
| Rolling Element | Ball |
| Dynamic Load Rating | 43.6 kN, 9802 lbf |
| Speed (Max) Oil | 6000 rpm |
| Weight | 3.131 LB |
| EAN or UPC | 637410094376 |
