- Radial Bearing
- 30 mm ID x 62 mm OD x 20 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Machined Brass Cage
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| I.D. | 30 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| O.D. | 62 mm |
| Weight | 0.606 LB |
| EAN or UPC | 637410053595 |

