- Radial Bearing
- 40 mm ID x 80 mm OD x 23 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Machined Brass Cage
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 80 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| I.D. | 40 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 1.16 LB |
| EAN or UPC | 637410003354 |

