Skip to content Skip to navigation menu
Spherical Roller Bearing

22211MBKC3W33

Spherical Roller Bearing
Item #101163894
  • Radial Bearing
  • 55 mm ID x 100 mm OD x 25 mm Wide
  • Tapered Bore
  • C3 - Greater Than Normal Clearance
  • Brass / Bronze Cage
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 55 mm ID x 100 mm OD x 25 mm Wide
  • Tapered Bore
  • C3 - Greater Than Normal Clearance
  • Brass / Bronze Cage
Enclosure Unsealed
Bore Type Tapered Bore
O.D. 100 mm
Radial Internal Clearance Specification Greater Than Normal Clearance
Radial Internal Clearance C3
Bearing Type Radial Bearing
Cage Material Brass/Bronze
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
I.D. 55 mm
Weight 1.8 LB
EAN or UPC 637410003507
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison