Skip to content Skip to navigation menu
Spherical Roller Bearing

22211MBW33

Spherical Roller Bearing
Item #101163895
  • Radial Bearing
  • 55 mm ID x 100 mm OD x 25 mm Wide
  • Straight Bore
  • C0 - Normal Clearance
  • Brass / Bronze Cage
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 55 mm ID x 100 mm OD x 25 mm Wide
  • Straight Bore
  • C0 - Normal Clearance
  • Brass / Bronze Cage
Cage Material Brass/Bronze
Enclosure Unsealed
Bearing Type Radial Bearing
O.D. 100 mm
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Radial Internal Clearance Normal
I.D. 55 mm
Radial Internal Clearance Specification Normal Clearance
Bore Type Round Bore
Weight 1.852 LB
EAN or UPC 637410053618
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison