Skip to content Skip to navigation menu
22200 Series Straight Bore Double Row Radial Spherical Roller Bearing

22215 GMEX W33

22200 Series Straight Bore Double Row Radial Spherical Roller Bearing
Item #113260749
  • 75 mm Inside Diameter - 130 mm Outside Diameter
  • Straight Bore
  • 52100 Bearing Steel
  • Double Row
22200 Series Straight Bore Double Row Radial Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 75 mm Inside Diameter - 130 mm Outside Diameter
  • Straight Bore
  • 52100 Bearing Steel
  • Double Row

features

  • Double row spherical rollers
  • Outer ring: Spherical raceway
  • Inner Ring: 2 spherical raceway
  • Axial and radial loads
  • Absorb shaft misalignments
Rolling Element Spherical Roller
Speed [Max] - Oil 5355 rpm
Speed (Max) Oil 5355 rpm
Radius 1.73 mm
Angular Misalignment 1.5 Degrees
Bore Type Straight
Misalignment Yes
Duplexing No
Speed [Max] - Grease 4080 rpm
Material 52100 Bearing Steel
Speed (Max) Grease 4080 rpm
Full Complement/Caged Caged
Static Load Rating 206 Kn, 51034 lbs
Limiting Speed - Grease 4080 rpm
Radial Clearance C0
Series 22200
Overall Width 1.22 in, 31 mm
O.D. 130 mm
Seal Type Unsealed
Dynamic Load Rating 206 kN, 41719 lbf
I.D. 75 mm
Inch/Metric Inch
Radial Internal Clearance Normal
Cage Material Brass
Limiting Speed - Oil 5355 rpm
No. of Rows 2
Rows of Balls Double
Weight 3.591 LB
EAN or UPC 637410092235
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison