Rollway Bearing Co.
22218GMEXC3W33
22200 Series Straight Bore Double Row Radial Spherical Roller Bearing
Item #110452035
- 90 mm Inside Diameter - 160 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Double Row
features
- Double row spherical rollers
- Outer ring: Spherical raceway
- Inner Ring: 2 spherical raceway
- Axial and radial loads
- Absorb shaft misalignments
| Static Load Rating | 318 Kn, 82959 lbs |
| Speed (Max) Grease | 3230 rpm |
| Seal Type | Unsealed |
| Inch/Metric | Inch |
| Dynamic Load Rating | 318 kN, 65625 lbf |
| Rolling Element | Spherical Roller |
| Speed [Max] - Oil | 4505 rpm |
| Duplexing | No |
| Speed [Max] - Grease | 3230 rpm |
| Radial Clearance | C3 |
| Series | 22200 |
| Material | 52100 Bearing Steel |
| Bore Type | Straight |
| I.D. | 90 mm |
| Angular Misalignment | 1.5 Degrees |
| Overall Width | 1.58 in, 40 mm |
| Cage Material | Brass |
| Misalignment | Yes |
| Speed (Max) Oil | 4505 rpm |
| No. of Rows | 2 |
| O.D. | 160 mm |
| Full Complement/Caged | Caged |
| Weight | 7.645 LB |
| EAN or UPC | 637410091788 |
