Rollway Bearing Co.
22226MBW33
22200 Series Straight Bore Double Row Radial Spherical Roller Bearing
Item #101163931
- 130 mm Inside Diameter - 230 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Double Row
| O.D. | 230 mm |
| Radial Internal Clearance | Normal |
| Speed (Max) Grease | 1500 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Speed (Max) Oil | 2000 rpm |
| Material | 52100 Bearing Steel |
| Inch/Metric | Inch |
| Cage Material | Brass |
| No. of Rows | 2 |
| I.D. | 130 mm |
| Dynamic Load Rating | 600 kN, 133929 lbf |
| Bore Type | Straight |
| Duplexing | No |
| Series | 22200 |
| Static Load Rating | 600 Kn, 197842 lbs |
| Speed [Max] - Oil | 2000 rpm |
| Rolling Element | Spherical Roller |
| Radial Internal Clearance Specification | Normal Clearance |
| Speed [Max] - Grease | 1500 rpm |
| Misalignment | Yes |
| Bearing Type | Radial Bearing |
| Overall Width | 2.52 in, 64 mm |
| Enclosure | Unsealed |
| Angular Misalignment | 1.5 Degrees |
| Full Complement/Caged | Caged |
| Radial Clearance | Normal |
| Seal Type | Unsealed |
| Weight | 24.26 LB |
| EAN or UPC | 637410054035 |
