Rollway Bearing Co.
22236MBC3W33
22200 Series Straight Bore Double Row Radial Spherical Roller Bearing
Item #101163945
- 180 mm Inside Diameter - 320 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Double Row
features
- Double row spherical rollers
- Outer ring: Spherical raceway
- Inner Ring: 2 spherical raceway
- Axial and radial loads
- Absorb shaft misalignments
| Material | 52100 Bearing Steel |
| Angular Misalignment | 1.5 Degrees |
| Speed [Max] - Oil | 1400 rpm |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Speed [Max] - Grease | 1100 rpm |
| O.D. | 320 mm |
| I.D. | 180 mm |
| Static Load Rating | 1110 Kn, 386691 lbs |
| Duplexing | No |
| Enclosure | Unsealed |
| Speed (Max) Grease | 1100 rpm |
| Radial Clearance | C3 |
| Misalignment | Yes |
| Radial Internal Clearance | C3 |
| Speed (Max) Oil | 1400 rpm |
| Inch/Metric | Inch |
| No. of Rows | 2 |
| Bearing Type | Radial Bearing |
| Dynamic Load Rating | 1110 kN, 247768 lbf |
| Bore Type | Straight |
| Overall Width | 3.39 in, 86 mm |
| Rolling Element | Spherical Roller |
| Full Complement/Caged | Caged |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Brass |
| Series | 22200 |
| Weight | 63.052 LB |
| EAN or UPC | 637410004122 |
