- Radial Bearing
- 40 mm ID x 90 mm OD x 33 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 40 mm |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Ring Modification | None |
| O.D. | 90 mm |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| Bearing Type | Radial Bearing |
| Weight | 2.27 LB |

