- Radial Bearing
- 50 mm ID x 110 mm OD x 40 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| I.D. | 50 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | Normal |
| O.D. | 110 mm |
| Bore Type | Round Bore |
| Weight | 4.49 LB |
| EAN or UPC | 637410053670 |

