- Radial Bearing
- 55 mm ID x 120 mm OD x 43 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bearing Type | Radial Bearing |
| O.D. | 120 mm |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| Radial Internal Clearance | C3 |
| I.D. | 55 mm |
| Weight | 5.0 LB |

