- Radial Bearing
- 75 mm ID x 160 mm OD x 55 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| O.D. | 160 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Round Bore |
| I.D. | 75 mm |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Weight | 12.9 LB |
| EAN or UPC | 637410054523 |

