Rollway Bearing Co.
22318MBC3W33
22300 Series Straight Bore Double Row Radial Spherical Roller Bearing
Item #101163982
- 90 mm Inside Diameter - 190 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Double Row
features
- Double row spherical rollers
- Outer ring: Spherical raceway
- Inner Ring: 2 spherical raceway
- Axial and radial loads
- Absorb shaft misalignments
| Enclosure | Unsealed |
| Misalignment | Yes |
| Static Load Rating | 554.1 Kn, 150629 lbs |
| Speed (Max) Oil | 2200 rpm |
| Duplexing | No |
| Speed (Max) Grease | 1700 rpm |
| No. of Rows | 2 |
| Dynamic Load Rating | 554.1 kN, 118304 lbf |
| Bearing Type | Radial Bearing |
| Radial Clearance | C3 |
| Material | 52100 Bearing Steel |
| Speed [Max] - Grease | 1700 rpm |
| Seal Type | Unsealed |
| Series | 22300 |
| Rolling Element | Spherical Roller |
| Cage Material | Brass |
| Angular Misalignment | 2 Degrees |
| O.D. | 190 mm |
| Radial Internal Clearance | C3 |
| Speed [Max] - Oil | 2200 rpm |
| Full Complement/Caged | Caged |
| I.D. | 90 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Overall Width | 2.52 in, 64 mm |
| Inch/Metric | Inch |
| Bore Type | Straight |
| Weight | 20.155 LB |
| EAN or UPC | 637410004870 |
