Rollway Bearing Co.
22326MBKW33
22300 Series Tapered Bore Double Row Radial Spherical Roller Bearing
Item #101163997
- 130 mm Inside Diameter - 280 mm Outside Diameter
- Tapered Bore
- 52100 Bearing Steel
- Double Row
features
- Double row spherical rollers
- Outer ring: Spherical raceway
- Inner Ring: 2 spherical raceway
- Axial and radial loads
- Absorb shaft misalignments
| Inch/Metric | Inch |
| Speed (Max) Grease | 1100 rpm |
| Bore Type | Tapered |
| Dynamic Load Rating | 1080 kN, 241071 lbf |
| Static Load Rating | 1080 Kn, 325989 lbs |
| Bearing Type | Radial Bearing |
| Speed [Max] - Oil | 1400 rpm |
| Speed (Max) Oil | 1400 rpm |
| Speed [Max] - Grease | 1100 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Brass |
| Enclosure | Unsealed |
| Radial Clearance | C0 |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 2 |
| Series | 22300 |
| Full Complement/Caged | Caged |
| Overall Width | 3.66 in, 93 mm |
| Rolling Element | Spherical Roller |
| Radial Internal Clearance | Normal |
| Material | 52100 Bearing Steel |
| I.D. | 130 mm |
| Misalignment | Yes |
| Duplexing | No |
| O.D. | 280 mm |
| Seal Type | Unsealed |
| Angular Misalignment | 2 Degrees |
| Weight | 61.729 LB |
| EAN or UPC | 637410054967 |
