- Radial Bearing
- 170 mm ID x 360 mm OD x 120 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| I.D. | 170 mm |
| O.D. | 360 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 137.1 LB |
| EAN or UPC | 637410005440 |

