Rollway Bearing Co.
23028MBW33
23000 Series Straight Bore Double Row Radial Spherical Roller Bearing
Item #101164018
- 140 mm Inside Diameter - 210 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Double Row
features
- Double row spherical rollers
- Outer ring: Spherical raceway
- Inner Ring: 2 spherical raceway
- Axial and radial loads
- Absorb shaft misalignments
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 140 mm |
| Speed [Max] - Grease | 1500 rpm |
| Speed (Max) Grease | 1500 rpm |
| Angular Misalignment | 1.5 Degrees |
| Overall Width | 2.09 in, 53 mm |
| Bore Type | Straight |
| Inch/Metric | Inch |
| Enclosure | Unsealed |
| Series | 23000 |
| Speed (Max) Oil | 2000 rpm |
| Cage Material | Brass |
| Static Load Rating | 435 Kn, 168615 lbs |
| No. of Rows | 2 |
| Material | 52100 Bearing Steel |
| Dynamic Load Rating | 435 kN, 97098 lbf |
| Seal Type | Unsealed |
| Duplexing | No |
| Misalignment | Yes |
| Radial Clearance | C0 |
| O.D. | 210 mm |
| Full Complement/Caged | Caged |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial Bearing |
| Rolling Element | Spherical Roller |
| Radial Internal Clearance Specification | Normal Clearance |
| Speed [Max] - Oil | 2000 rpm |
| Weight | 13.889 LB |
| EAN or UPC | 637410005723 |
