Rollway Bearing Co.
23030MBC3W33
23000 Series Straight Bore Double Row Radial Spherical Roller Bearing
Item #101164019
- 150 mm Inside Diameter - 225 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Double Row
features
- Double row spherical rollers
- Outer ring: Spherical raceway
- Inner Ring: 2 spherical raceway
- Axial and radial loads
- Absorb shaft misalignments
| Inch/Metric | Inch |
| Speed [Max] - Oil | 1800 rpm |
| Overall Width | 2.21 in, 56 mm |
| Speed [Max] - Grease | 1400 rpm |
| Bore Type | Straight |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 150 mm |
| Radial Internal Clearance | C3 |
| Duplexing | No |
| Angular Misalignment | 1.5 Degrees |
| O.D. | 225 mm |
| Material | 52100 Bearing Steel |
| Misalignment | Yes |
| Dynamic Load Rating | 480 kN, 107143 lbf |
| Enclosure | Unsealed |
| Radial Clearance | C3 |
| Speed (Max) Oil | 1800 rpm |
| Series | 23000 |
| No. of Rows | 2 |
| Seal Type | Unsealed |
| Full Complement/Caged | Caged |
| Static Load Rating | 480 Kn, 186601 lbs |
| Rolling Element | Spherical Roller |
| Cage Material | Brass |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Speed (Max) Grease | 1400 rpm |
| Weight | 17.495 LB |
| EAN or UPC | 637410005730 |
