- Round Bore Type
- 240 mm Inner Diameter
- 360 mm Outer Diameter
- 92 mm Width
| Cage Material | Brass |
| Dynamic Load Rating | 1130 kN |
| Radial Internal Clearance | C3 |
| Series | 23000 |
| Material | Steel |
| Radius | 3 mm |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 1200 rpm |
| O.D. | 360 mm |
| I.D. | 240 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 870 rpm |
| Rows of Balls | Double |
| Static Load Rating | 2080 kN |
| Angular Misalignment | 1.5 degrees |
| Weight | 73.86 LB |
| EAN or UPC | 637410079359 |

