- Radial Bearing
- 260 mm ID x 400 mm OD x 104 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 260 mm |
| Radial Internal Clearance | C3 |
| O.D. | 400 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Weight | 111.3 LB |
| EAN or UPC | 637410005969 |

