Rollway Bearing Co.
2306 K
2300 Series Tapered Bore Double Row Self-Aligning Radial Ball Bearing
Item #113260589
- Radial Bearing
- 30 mm Inside Diameter - 72 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Tapered Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| I.D. | 30 mm |
| Speed [Max] - Grease | 8500 rpm |
| Speed (Max) Oil | 10000 rpm |
| Speed (Max) Grease | 8500 rpm |
| Angular Misalignment | +/- 3 Degrees |
| Overall Width | 1.06 in, 27 mm |
| Dynamic Load Rating | 31.4 kN, 7059 lbf |
| Inch/Metric | Inch |
| Seal Type | Unsealed |
| Series | 2300 |
| Material | 52100 Bearing Steel |
| Static Load Rating | 8.7 Kn, 1956 lbs |
| No. of Rows | 2 |
| Speed [Max] - Oil | 10000 rpm |
| Rolling Element | Ball |
| Duplexing | No |
| O.D. | 72 mm |
| Bearing Type | Radial |
| Bore Type | Tapered |
| Caged | Yes |
| Internal Clearance | Normal |
| Cage Material | Steel |
| Misalignment | Yes |
| Weight | 1.107 LB |
| EAN or UPC | 637410094482 |
