Rollway Bearing Co.
23122MBC3W33
23100 Series Straight Bore Double Row Radial Spherical Roller Bearing
Item #101164043
- 110 mm Inside Diameter - 180 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Double Row
features
- Double row spherical rollers
- Outer ring: Spherical raceway
- Inner Ring: 2 spherical raceway
- Axial and radial loads
- Absorb shaft misalignments
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| Full Complement/Caged | Caged |
| Dynamic Load Rating | 432.9 kN, 91518 lbf |
| Seal Type | Unsealed |
| No. of Rows | 2 |
| Speed (Max) Grease | 1800 rpm |
| I.D. | 110 mm |
| O.D. | 180 mm |
| Inch/Metric | Inch |
| Misalignment | Yes |
| Static Load Rating | 432.9 Kn, 143885 lbs |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Rolling Element | Spherical Roller |
| Speed (Max) Oil | 2400 rpm |
| Speed [Max] - Grease | 1800 rpm |
| Cage Material | Brass |
| Angular Misalignment | 1.5 Degrees |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Clearance | C3 |
| Series | 23100 |
| Material | 52100 Bearing Steel |
| Speed [Max] - Oil | 2400 rpm |
| Duplexing | No |
| Bore Type | Straight |
| Overall Width | 2.21 in, 56 mm |
| Weight | 12.676 LB |
| EAN or UPC | 637410006393 |
