Skip to content Skip to navigation menu
Rollway Bearing Co.23124C3W33

23124C3W33

Spherical Roller Bearing
Item #102586886
  • Radial Bearing
  • 120 mm ID x 200 mm OD x 62 mm Wide
  • Straight Bore
  • C3 - Greater Than Normal Clearance
  • Brass / Bronze Cage
Rollway Bearing Co.23124C3W33
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing
  • 120 mm ID x 200 mm OD x 62 mm Wide
  • Straight Bore
  • C3 - Greater Than Normal Clearance
  • Brass / Bronze Cage
Bore Type Round Bore
Radial Internal Clearance Specification Greater Than Normal Clearance
Enclosure Unsealed
O.D. 200 mm
Cage Material Brass/Bronze
Bearing Type Radial Bearing
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
I.D. 120 mm
Radial Internal Clearance C3
Weight 16.89 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison