Rollway Bearing Co.
2313 C3
2300 Series Straight Bore Double Row Self-Aligning Radial Ball Bearing
Item #113258983
- Radial Bearing
- 65 mm Inside Diameter - 140 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Double row ball bearing
- Outer ring raceway: Spherical
- Inner ring raceway: 1 linear surface
- Absorb shaft misalignments (max. 3 degrees depending of series number)
| Angular Misalignment | +/- 3 Degrees |
| Speed [Max] - Oil | 4800 rpm |
| Overall Width | 1.89 in, 48 mm |
| No. of Rows | 2 |
| Seal Type | Unsealed |
| Series | 2300 |
| Speed (Max) Oil | 4800 rpm |
| Duplexing | No |
| Cage Material | Steel |
| I.D. | 65 mm |
| O.D. | 140 mm |
| Static Load Rating | 32.5 Kn, 7306 lbs |
| Misalignment | Yes |
| Bore Type | Straight |
| Speed [Max] - Grease | 4000 rpm |
| Bearing Type | Radial |
| Inch/Metric | Inch |
| Material | 52100 Bearing Steel |
| Dynamic Load Rating | 95.6 kN, 21492 lbf |
| Internal Clearance | C3 |
| Rolling Element | Ball |
| Speed (Max) Grease | 4000 rpm |
| Caged | Yes |
| Weight | 7.165 LB |
| EAN or UPC | 637410094758 |
