- Radial Bearing
- 170 mm ID x 280 mm OD x 88 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial Bearing |
| I.D. | 170 mm |
| Cage Material | Brass/Bronze |
| O.D. | 280 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Weight | 47.0 LB |
| EAN or UPC | 637410006539 |

