- Radial Bearing
- 180 mm ID x 300 mm OD x 96 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| I.D. | 180 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 300 mm |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Bearing Type | Radial Bearing |
| Weight | 60.0 LB |

