- Radial Bearing
- 200 mm ID x 340 mm OD x 140 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Brass / Bronze Cage
| Bore Type | Round Bore |
| O.D. | 340 mm |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 200 mm |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 113.5 LB |
| EAN or UPC | 637410008953 |

