Rollway Bearing Co.
24148CAC3W33
24100 Series Straight Bore Double Row Radial Spherical Roller Bearing
Item #110454800
- 240 mm Inside Diameter - 400 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Double Row
features
- Double row spherical rollers
- Outer ring: Spherical raceway
- Inner Ring: 2 spherical raceway
- Axial and radial loads
- Absorb shaft misalignments
| Full Complement/Caged | Caged |
| Angular Misalignment | 2.5 Degrees |
| Static Load Rating | 2110 Kn, 872302 lbs |
| Speed [Max] - Grease | 520 rpm |
| O.D. | 400 mm |
| Material | 52100 Bearing Steel |
| Dynamic Load Rating | 2110 kN, 470982 lbf |
| Cage Material | Brass |
| Inch/Metric | Inch |
| Bore Type | Straight |
| Speed [Max] - Oil | 700 rpm |
| Radial Clearance | C3 |
| Rolling Element | Spherical Roller |
| Series | 24100 |
| Speed (Max) Grease | 520 rpm |
| Duplexing | No |
| Overall Width | 6.3 in, 160 mm |
| Misalignment | Yes |
| No. of Rows | 2 |
| Seal Type | Unsealed |
| Speed (Max) Oil | 700 rpm |
| I.D. | 240 mm |
| Weight | 177.691 LB |
| EAN or UPC | 637410077119 |
