- Thrust Bearing
- 240 mm ID x 380 mm OD x 85 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Brass / Bronze Cage
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| O.D. | 380 mm |
| I.D. | 240 mm |
| Bearing Type | Thrust |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | None |
| Weight | 80.5 LB |

