- 90 mm Inside Diameter - 190 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Single Row
features
- Designed to accommodate heavy thrust loads
- Raceways inclined to the bearings axis
- Dimensions in accordance with ISO 104-2002
| Limiting Speed - Oil | 1600 rpm |
| Speed [Max] - Grease | 1200 rpm |
| Thrust Plate Length Through Bore | 48.7 |
| Overall Width | 2.36 in |
| Speed (Max) Grease | 1200 rpm |
| Misalignment | Yes |
| No. of Rows | 1 |
| Thrust Plate O.D. | 170 |
| Seal Type | Unsealed |
| Speed [Max] - Oil | 1600 rpm |
| Static Load Rating | 2147 Kn, 482665 lbs |
| Housing Plate Bore | 125.5 |
| Material | 52100 Bearing Steel |
| Angular Misalignment | 3 degrees |
| Bore Type | Straight |
| I.D. | 90 mm |
| Speed (Max) Oil | 1600 rpm |
| Limiting Speed - Grease | 1200 rpm |
| Duplexing | No |
| Rolling Element | Spherical Roller |
| Cage Material | Brass |
| Dynamic Load Rating | 747 kN, 167932 lbf |
| Radial Clearance | C0 |
| O.D. | 190 mm |
| Housing Plate Length Through Bore | 29.3 |
| Full Complement/Caged | Caged |
| Inch/Metric | Inch |
| Bearing Type | Thrust |
| Weight | 17.196 LB |
| EAN or UPC | 637410073067 |

