- 190 mm Inside Diameter - 380 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Single Row
features
- Designed to accommodate heavy thrust loads
- Raceways inclined to the bearings axis
- Dimensions in accordance with ISO 104-2002
| Limiting Speed - Oil | 800 rpm |
| Static Load Rating | 8205 Kn, 1844557 lbs |
| Rolling Element | Spherical Roller |
| Radial Clearance | C0 |
| Housing Plate Length Through Bore | 56.3 |
| Bore Type | Straight |
| Seal Type | Unsealed |
| Dynamic Load Rating | 2527 kN, 568092 lbf |
| Ring Modification | None |
| Angular Misalignment | 3 degrees |
| Speed (Max) Grease | 750 rpm |
| Misalignment | Yes |
| Cage Material | Brass |
| Material | 52100 Bearing Steel |
| I.D. | 190 mm |
| Thrust Plate Length Through Bore | 88 |
| Limiting Speed - Grease | 750 rpm |
| Thrust Plate O.D. | 340 |
| Speed [Max] - Oil | 800 rpm |
| Bearing Type | Thrust |
| Inch/Metric | Inch |
| Speed (Max) Oil | 800 rpm |
| No. of Rows | 1 |
| Full Complement/Caged | Caged |
| Speed [Max] - Grease | 750 rpm |
| Overall Width | 4.53 in |
| Housing Plate Bore | 260.5 |
| O.D. | 380 mm |
| Duplexing | No |
| Enclosure | Unsealed |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 128.087 LB |
| EAN or UPC | 637410074033 |

