- 200 mm Inside Diameter - 400 mm Outside Diameter
- Straight Bore
- 52100 Bearing Steel
- Single Row
features
- Designed to accommodate heavy thrust loads
- Raceways inclined to the bearings axis
- Dimensions in accordance with ISO 104-2002
| Enclosure | Unsealed |
| Limiting Speed - Grease | 550 rpm |
| Radial Internal Clearance | Normal |
| Static Load Rating | 9070 Kn, 2039017 lbs |
| Dynamic Load Rating | 2785 kN, 626093 lbf |
| Speed [Max] - Oil | 760 rpm |
| Seal Type | Unsealed |
| Material | 52100 Bearing Steel |
| Misalignment | Yes |
| Speed (Max) Oil | 760 rpm |
| Speed [Max] - Grease | 550 rpm |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Speed (Max) Grease | 550 rpm |
| Housing Plate Bore | 275 |
| Thrust Plate Length Through Bore | 93.5 |
| Overall Width | 4.8 in |
| Bearing Type | Thrust |
| Rolling Element | Spherical Roller |
| Duplexing | No |
| Radial Clearance | C0 |
| I.D. | 200 mm |
| Housing Plate Length Through Bore | 59 |
| Ring Modification | None |
| Bore Type | Straight |
| Angular Misalignment | 3 degrees |
| Inch/Metric | Inch |
| O.D. | 400 mm |
| Full Complement/Caged | Caged |
| Cage Material | Brass |
| Limiting Speed - Oil | 760 rpm |
| Thrust Plate O.D. | 360 |
| Weight | 147.488 LB |
| EAN or UPC | 637410009516 |

