- 55 mm Inside Diameter - 100 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
| Cage Material | Steel |
| Static Load Rating | 112.8 Kn, 25358 lbs |
| Limiting Speed - Oil | 5000 rpm |
| Overall Width | 22.8 mm |
| Limiting Speed - Grease | 3800 rpm |
| Material | High Chromium Bearing Steel |
| Dynamic Load Rating | 94.6 kN, 21267 lbf |
| I.D. | 55 mm |
| O.D. | 100 mm |
| Inch/Metric | Inch |
| Speed [Max] - Oil | 5000 rpm |
| Speed (Max) Oil | 5000 rpm |
| Radial Clearance | Normal |
| Bore Type | Straight |
| No. of Rows | 1 |
| Duplexing | No |
| Rolling Element | Tapered Roller |
| Full Complement/Caged | Caged |
| Seal Type | Unsealed |
| Speed (Max) Grease | 3800 rpm |
| Speed [Max] - Grease | 3800 rpm |
| Misalignment | No |
| Weight | 1.539 LB |
| EAN or UPC | 637410069930 |

