Skip to content Skip to navigation menu
Straight Bore Radial Tapered Roller Bearing

31324X

Straight Bore Radial Tapered Roller Bearing
Item #110454964
  • 120 mm Inside Diameter - 260 mm Outside Diameter
  • Straight Bore
  • High Chromium Bearing Steel
  • Single Row
Straight Bore Radial Tapered Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120 mm Inside Diameter - 260 mm Outside Diameter
  • Straight Bore
  • High Chromium Bearing Steel
  • Single Row

features

  • One row tapered rollers
  • Raceways have linear surfaces
  • Axial and radial loads
  • 2 piece bearing
Dynamic Load Rating 539 kN, 121172 lbf
Material High Chromium Bearing Steel
Inch/Metric Inch
Static Load Rating 695 Kn, 156242 lbs
Limiting Speed - Grease 1700 rpm
O.D. 260 mm
I.D. 120 mm
Cage Material Steel
Limiting Speed - Oil 2400 rpm
Overall Width 68 mm
No. of Rows 1
Seal Type Unsealed
Radial Clearance Normal
Bore Type Straight
Rolling Element Tapered Roller
Speed (Max) Oil 2400 rpm
Misalignment No
Speed [Max] - Oil 2400 rpm
Full Complement/Caged Caged
Speed [Max] - Grease 1700 rpm
Speed (Max) Grease 1700 rpm
Duplexing No
Weight 35.274 LB
EAN or UPC 637410071032
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison