- 30 mm Inside Diameter - 55 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
| Inch/Metric | Inch |
| Overall Width | 17 mm |
| Material | High Chromium Bearing Steel |
| I.D. | 30 mm |
| Limiting Speed - Grease | 6700 rpm |
| Limiting Speed - Oil | 9000 rpm |
| O.D. | 55 mm |
| Dynamic Load Rating | 38 kN, 8543 lbf |
| Cage Material | Steel |
| Static Load Rating | 48.9 Kn, 10993 lbs |
| Duplexing | No |
| Speed (Max) Grease | 6700 rpm |
| Full Complement/Caged | Caged |
| Bore Type | Straight |
| Rolling Element | Tapered Roller |
| Misalignment | No |
| Speed [Max] - Oil | 9000 rpm |
| Seal Type | Unsealed |
| Speed [Max] - Grease | 6700 rpm |
| Speed (Max) Oil | 9000 rpm |
| No. of Rows | 1 |
| Radial Clearance | Normal |
| Weight | 0.384 LB |
| EAN or UPC | 637410074989 |

