Rollway Bearing Co.
3201 ZZ
3200 Series Shielded Straight Bore Double Row Angular Contact Ball Bearing
Item #113260910
- Angular Contact Bearing
- 12 mm Inside Diameter - 32 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Series | 3200 |
| No. of Rows | 2 |
| Cage Material | Steel |
| Misalignment | No |
| Dynamic Load Rating | 10.6 kN, 2383 lbf |
| Speed [Max] - Oil | 20000 rpm |
| Speed [Max] - Grease | 15000 rpm |
| Seal Type | Shield |
| Material | 52100 Bearing Steel |
| Speed (Max) Grease | 15000 rpm |
| I.D. | 12 mm |
| Contact Angle | 30 Degree |
| Duplexing | No |
| Bearing Type | Angular Contact |
| Overall Width | 0.63 in, 15.9 mm |
| O.D. | 32 mm |
| Speed (Max) Oil | 20000 rpm |
| Internal Clearance | Normal |
| Static Load Rating | 5.1 Kn |
| Bore Type | Straight |
| Inch/Metric | Inch |
| Enclosure | Shielded - Both Sides |
| Rolling Element | Ball |
| Caged | Yes |
| Weight | 0.128 LB |
| EAN or UPC | 637410094901 |
