- 95 mm Inside Diameter - 145 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
| Inch/Metric | Inch |
| Overall Width | 32 mm |
| Dynamic Load Rating | 171 kN, 38442 lbf |
| Limiting Speed - Oil | 3100 rpm |
| Material | High Chromium Bearing Steel |
| I.D. | 95 mm |
| O.D. | 145 mm |
| Cage Material | Steel |
| Limiting Speed - Grease | 2300 rpm |
| Static Load Rating | 280 Kn, 62947 lbs |
| Radial Clearance | Normal |
| Rolling Element | Tapered Roller |
| Speed (Max) Grease | 2300 rpm |
| Misalignment | No |
| Speed (Max) Oil | 3100 rpm |
| Bore Type | Straight |
| Speed [Max] - Grease | 2300 rpm |
| Seal Type | Unsealed |
| Full Complement/Caged | Caged |
| Speed [Max] - Oil | 3100 rpm |
| No. of Rows | 1 |
| Duplexing | No |
| Weight | 4.079 LB |
| EAN or UPC | 637410070257 |

