Rollway Bearing Co.
3203 ZZ C3
3200 Series Shielded Straight Bore Double Row Angular Contact Ball Bearing
Item #113260904
- Angular Contact Bearing
- 17 mm Inside Diameter - 40 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Speed (Max) Oil | 15000 rpm |
| Seal Type | Shield |
| Enclosure | Shielded - Both Sides |
| Speed (Max) Grease | 10000 rpm |
| Rolling Element | Ball |
| Misalignment | No |
| No. of Rows | 2 |
| Caged | Yes |
| Static Load Rating [Max] | 7.8 kN |
| Static Load Rating | 7.8 Kn |
| Duplexing | No |
| Series | 3200 |
| Limiting Speed - Oil | 15000 rpm |
| Internal Clearance | C3 |
| Dynamic Load Rating | 14.6 kN, 3282 lbf |
| Bore Type | Straight |
| Material | 52100 Bearing Steel |
| Inside Dia. | 17 mm |
| I.D. | 17 mm |
| Overall Width | 0.69 in, 17.5 mm |
| Rows of Balls | Double |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Speed [Max] - Grease | 10000 rpm |
| Outside Dia. | 40 mm |
| O.D. | 40 mm |
| Inch/Metric | Inch |
| Limiting Speed - Grease | 10000 rpm |
| Contact Angle | 30 Degree |
| Fillet Radius | 0.6 mm |
| Width | 0.689 in |
| Speed [Max] - Oil | 15000 rpm |
| Bearing Type | Angular Contact |
| Weight | 0.212 LB |
| EAN or UPC | 637410094963 |
