Rollway Bearing Co.
3209 C3
3200 Series Straight Bore Double Row Angular Contact Ball Bearing
Item #113260923
- Angular Contact Bearing
- 45 mm Inside Diameter - 85 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Bearing Type | Angular Contact |
| Speed [Max] - Oil | 6700 rpm |
| Speed [Max] - Grease | 5000 rpm |
| Inch/Metric | Inch |
| Contact Angle | 30 Degree |
| Misalignment | No |
| Duplexing | No |
| Speed (Max) Oil | 6700 rpm |
| Caged | Yes |
| Cage Material | Steel |
| No. of Rows | 2 |
| Rolling Element | Ball |
| Static Load Rating | 32.5 Kn |
| Bore Type | Straight |
| Speed (Max) Grease | 5000 rpm |
| Seal Type | Unsealed |
| Series | 3200 |
| I.D. | 45 mm |
| Dynamic Load Rating | 49 kN, 11016 lbf |
| Overall Width | 1.19 in, 30.2 mm |
| Internal Clearance | C3 |
| O.D. | 85 mm |
| Material | 52100 Bearing Steel |
| Weight | 1.565 LB |
| EAN or UPC | 637410095199 |
