Rollway Bearing Co.
3210 ZZ
3200 Series Shielded Straight Bore Double Row Angular Contact Ball Bearing
Item #113260930
- Angular Contact Bearing
- 50 mm Inside Diameter - 90 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Inch/Metric | Inch |
| Speed (Max) Grease | 4800 rpm |
| Overall Width | 1.19 in, 30.2 mm |
| Caged | Yes |
| Cage Material | Steel |
| Series | 3200 |
| Bore Type | Straight |
| Seal Type | Shield |
| Dynamic Load Rating | 51 kN, 11465 lbf |
| O.D. | 90 mm |
| Enclosure | Shielded - Both Sides |
| Speed [Max] - Grease | 4800 rpm |
| Duplexing | No |
| I.D. | 50 mm |
| Static Load Rating | 36 Kn |
| Rolling Element | Ball |
| Misalignment | No |
| Contact Angle | 30 Degree |
| Material | 52100 Bearing Steel |
| Internal Clearance | Normal |
| No. of Rows | 2 |
| Speed [Max] - Oil | 6300 rpm |
| Bearing Type | Angular Contact |
| Speed (Max) Oil | 6300 rpm |
| Weight | 1.684 LB |
| EAN or UPC | 637410095243 |
