Rollway Bearing Co.
3216
3200 Series Straight Bore Double Row Angular Contact Ball Bearing
Item #113260892
- Angular Contact Bearing
- 80 mm Inside Diameter - 140 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Width | 1.748 in |
| Static Load Rating | 110 Kn |
| Limiting Speed - Oil | 3800 rpm |
| Limiting Speed - Grease | 2800 rpm |
| Speed (Max) Oil | 3800 rpm |
| Seal Type | Unsealed |
| Overall Width | 1.75 in, 44.4 mm |
| Inch/Metric | Inch |
| Series | 3200 |
| Speed [Max] - Grease | 2800 rpm |
| Dynamic Load Rating | 95 kN, 21357 lbf |
| Material | 52100 Bearing Steel |
| Cage Material | Steel |
| Misalignment | No |
| Rows of Balls | Double |
| Bore Type | Straight |
| Speed [Max] - Oil | 3800 rpm |
| O.D. | 140 mm |
| Bearing Type | Angular Contact |
| Internal Clearance | Normal |
| No. of Rows | 2 |
| Enclosure | Open |
| Caged | Yes |
| Speed (Max) Grease | 2800 rpm |
| Contact Angle | 30 Degree |
| Rolling Element | Ball |
| Radial Internal Clearance | Normal |
| I.D. | 80 mm |
| Duplexing | No |
| Fillet Radius | 2 mm |
| Weight | 5.366 LB |
| EAN or UPC | 637410095465 |
