- 62 mm Inside Diameter - 120 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
| Limiting Speed - Oil | 4000 rpm |
| O.D. | 120 mm |
| Material | High Chromium Bearing Steel |
| Cage Material | Steel |
| Inch/Metric | Inch |
| Overall Width | 32.8 mm |
| Dynamic Load Rating | 160.9 kN, 36172 lbf |
| Static Load Rating | 221.7 Kn, 49840 lbs |
| Limiting Speed - Grease | 3000 rpm |
| I.D. | 62 mm |
| Misalignment | No |
| Duplexing | No |
| Full Complement/Caged | Caged |
| Bore Type | Straight |
| No. of Rows | 1 |
| Speed [Max] - Oil | 4000 rpm |
| Seal Type | Unsealed |
| Speed [Max] - Grease | 3000 rpm |
| Speed (Max) Grease | 3000 rpm |
| Rolling Element | Tapered Roller |
| Speed (Max) Oil | 4000 rpm |
| Radial Clearance | Normal |
| Weight | 3.38 LB |
| EAN or UPC | 637410070080 |

