- 105 mm Inside Diameter - 225 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
| Overall Width | 81.5 mm |
| Material | High Chromium Bearing Steel |
| Static Load Rating | 915 Kn, 205700 lbs |
| Limiting Speed - Oil | 2000 rpm |
| I.D. | 105 mm |
| Inch/Metric | Inch |
| Limiting Speed - Grease | 1500 rpm |
| Dynamic Load Rating | 660 kN, 148374 lbf |
| O.D. | 225 mm |
| Cage Material | Steel |
| Duplexing | No |
| Speed [Max] - Grease | 1500 rpm |
| Radial Clearance | Normal |
| Misalignment | No |
| Seal Type | Unsealed |
| No. of Rows | 1 |
| Speed (Max) Grease | 1500 rpm |
| Full Complement/Caged | Caged |
| Rolling Element | Tapered Roller |
| Speed [Max] - Oil | 2000 rpm |
| Bore Type | Straight |
| Speed (Max) Oil | 2000 rpm |
| Weight | 33.069 LB |
| EAN or UPC | 637410070936 |

