- 240 mm Inside Diameter - 320 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
| Inch/Metric | Inch |
| Material | High Chromium Bearing Steel |
| Overall Width | 51 mm |
| Dynamic Load Rating | 520 kN, 116901 lbf |
| Limiting Speed - Oil | 1200 rpm |
| Cage Material | Steel |
| I.D. | 240 mm |
| Limiting Speed - Grease | 850 rpm |
| Static Load Rating | 1065 Kn, 239422 lbs |
| O.D. | 320 mm |
| Speed (Max) Oil | 1200 rpm |
| Full Complement/Caged | Caged |
| Speed [Max] - Grease | 850 rpm |
| Seal Type | Unsealed |
| Rolling Element | Tapered Roller |
| Bore Type | Straight |
| Misalignment | No |
| No. of Rows | 1 |
| Speed [Max] - Oil | 1200 rpm |
| Speed (Max) Grease | 850 rpm |
| Duplexing | No |
| Radial Clearance | Normal |
| Weight | 27.558 LB |
| EAN or UPC | 637410071216 |

