- 300 mm Inside Diameter - 420 mm Outside Diameter
- Straight Bore
- High Chromium Bearing Steel
- Single Row
features
- One row tapered rollers
- Raceways have linear surfaces
- Axial and radial loads
- 2 piece bearing
| Inch/Metric | Inch |
| Limiting Speed - Grease | 700 rpm |
| Overall Width | 76 mm |
| Limiting Speed - Oil | 950 rpm |
| I.D. | 300 mm |
| Cage Material | Steel |
| Material | High Chromium Bearing Steel |
| O.D. | 420 mm |
| Static Load Rating | 2200 Kn, 494580 lbs |
| Dynamic Load Rating | 1019 kN, 229080 lbf |
| Speed [Max] - Oil | 950 rpm |
| Full Complement/Caged | Caged |
| Duplexing | No |
| Speed (Max) Grease | 700 rpm |
| Rolling Element | Tapered Roller |
| Speed [Max] - Grease | 700 rpm |
| Speed (Max) Oil | 950 rpm |
| No. of Rows | 1 |
| Misalignment | No |
| Bore Type | Straight |
| Radial Clearance | Normal |
| Seal Type | Unsealed |
| Weight | 70.547 LB |
| EAN or UPC | 637410071346 |

