Rollway Bearing Co.
3309 ZZ
3300 Series Shielded Straight Bore Double Row Angular Contact Ball Bearing
Item #113260822
- Angular Contact Bearing
- 45 mm Inside Diameter - 100 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| No. of Rows | 2 |
| Bearing Type | Angular Contact |
| Overall Width | 1.56 in, 39.7 mm |
| Material | 52100 Bearing Steel |
| Speed (Max) Oil | 6000 rpm |
| Misalignment | No |
| Internal Clearance | Normal |
| Caged | Yes |
| Cage Material | Steel |
| Speed [Max] - Oil | 6000 rpm |
| Bore Type | Straight |
| Duplexing | No |
| Rolling Element | Ball |
| Series | 3300 |
| Seal Type | Shield |
| Speed [Max] - Grease | 4500 rpm |
| Contact Angle | 30 Degree |
| Static Load Rating | 57 Kn |
| I.D. | 45 mm |
| Dynamic Load Rating | 71 kN, 15961 lbf |
| O.D. | 100 mm |
| Enclosure | Shielded - Both Sides |
| Inch/Metric | Inch |
| Speed (Max) Grease | 4500 rpm |
| Weight | 3.064 LB |
| EAN or UPC | 637410095854 |
