Rollway Bearing Co.
3310 2RS
3300 Series Sealed Straight Bore Double Row Angular Contact Ball Bearing
Item #113260860
- Angular Contact Bearing
- 50 mm Inside Diameter - 110 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Series | 3300 |
| Misalignment | No |
| Enclosure | Sealed - Both Sides |
| Material | 52100 Bearing Steel |
| Speed [Max] - Oil | 5300 rpm |
| Rows of Balls | Double |
| Limiting Speed - Grease | 4000 rpm |
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| Cage Material | Steel |
| Limiting Speed - Oil | 5300 rpm |
| Static Load Rating | 75 Kn |
| Caged | Yes |
| No. of Rows | 2 |
| Overall Width | 1.75 in, 44.4 mm |
| Internal Clearance | Normal |
| Outside Dia. | 110 mm |
| Speed (Max) Oil | 5300 rpm |
| Inch/Metric | Inch |
| Duplexing | No |
| Inside Dia. | 50 mm |
| Fillet Radius | 2 mm |
| Contact Angle | 30 Degree |
| Static Load Rating [Max] | 75 kN |
| I.D. | 50 mm |
| Seal Type | Rubber Lip |
| O.D. | 110 mm |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Speed (Max) Grease | 4000 rpm |
| Width | 1.748 in |
| Speed [Max] - Grease | 4000 rpm |
| Dynamic Load Rating | 85 kN, 19109 lbf |
| Weight | 3.527 LB |
| EAN or UPC | 637410095885 |
