Rollway Bearing Co.
3310 C3
3300 Series Straight Bore Double Row Angular Contact Ball Bearing
Item #113260857
- Angular Contact Bearing
- 50 mm Inside Diameter - 110 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Speed [Max] - Grease | 4000 rpm |
| Bore Type | Straight |
| Seal Type | Unsealed |
| Series | 3300 |
| Cage Material | Steel |
| Inch/Metric | Inch |
| Rolling Element | Ball |
| Static Load Rating | 75 Kn |
| Material | 52100 Bearing Steel |
| O.D. | 110 mm |
| Speed (Max) Oil | 5300 rpm |
| Speed (Max) Grease | 4000 rpm |
| Overall Width | 1.75 in, 44.4 mm |
| Misalignment | No |
| Bearing Type | Angular Contact |
| Speed [Max] - Oil | 5300 rpm |
| Caged | Yes |
| Dynamic Load Rating | 85 kN, 19109 lbf |
| Contact Angle | 30 Degree |
| Internal Clearance | C3 |
| I.D. | 50 mm |
| Duplexing | No |
| No. of Rows | 2 |
| Weight | 3.527 LB |
| EAN or UPC | 637410095892 |
